Motion
CDA2B80-500Z-XC4

SMC CORP OF AMERICA
CDA2B80-500Z-XC4

80 mm Bore, 500 mm Stroke, Basic Mount
MI ITEM #06844027
MFR #CDA2B80-500Z-XC4
Price$269.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2B80-500Z-XC4

80 mm Bore, 500 mm Stroke, Basic Mount
MI ITEM #06844027
MFR #CDA2B80-500Z-XC4

Mfr description
CDA2B80-500Z-XC4 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.60/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    500 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)