Motion
35B10STL
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 10 Teeth, 0.3750 in Stock Bore
Mi Item #06844217
MFR #35B10STL
Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 10 Teeth, 0.3750 in Stock Bore
Mi Item #06844217
MFR #35B10STL

Mfr description
35B10STL SPK ROLLER B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.98/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Hub Outside Diameter
    0.9688 in
  • Length Through Bore
    0.7500 in
  • Weight
    0.14 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    697950555027
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)