Motion
CM2T32-30AZ
32 mm Bore Diameter, 30 Stroke Length
MI ITEM #06844332
MFR #CM2T32-30AZ
List Price$77.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32 mm Bore Diameter, 30 Stroke Length
MI ITEM #06844332
MFR #CM2T32-30AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.26/each for your price

Overview

Mfr description
CM2T32-30AZ CYLINDER

Specifications

  • Bore Diameter
  • Stroke
    30
  • Body Material
    Stainless Steel
  • Manufacturer Catalog
  • Spec Sheet
  • Installation Instructions
  • Series
    CM2
  • Type
    Pneumatic
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text