Overview
Mfr description
AF40-06BD-A FILTER
Specifications
- Filter TypeModular Style Filter
- Port Size3/4 BSPT
- Bowl MaterialPolycarbonate Bowl
- Drain TypeAutomatic (Normally Open)
- SeriesAF
- Body Size40
- Drain MethodAutomatic
- Port GenderFemale
- Thread StandardBSPT
- Manufacturer Product Page
- Manufacturer Catalog
- Weight0.41 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data