Motion
16442
Double Lip Oil Seal - Solid, 1.575 in Shaft Dia., 2.047 in OD, 0.276 in Overall Width, HMSHA7 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #06844345
MFR #16442
Price$17.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.575 in Shaft Dia., 2.047 in OD, 0.276 in Overall Width, HMSHA7 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #06844345
MFR #16442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.63/each

Specifications

Dimensions

  • Outside Diameter
    2.047 in
  • Overall Width
    0.276 in
  • Shaft Diameter
    1.575 in
  • Weight
    0.05 lbs

Details

  • Case Design
    Rubber outside diameter, inner case
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400400;400401;400405;400409
  • Compatible Wear Sleeves
    99153;99157;99825
  • Construction Description
    Oil seal
  • Design Type
    HMSHA7
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix-CCW from air side
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311454759
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    Garter Spring
  • Typical Application
    Engines

Overview

Mfr description
16442 LIP SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought