Motion
25X35X6 HMS5 V

CR SEALS (SKF)
25X35X6 HMS5 V

Single Lip Oil Seal - Solid, 25 mm Shaft Dia., 35 mm OD, 6 mm Overall Width, HMS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #06844350
MFR #25X35X6 HMS5 V
Price$23.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
25X35X6 HMS5 V

Single Lip Oil Seal - Solid, 25 mm Shaft Dia., 35 mm OD, 6 mm Overall Width, HMS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #06844350
MFR #25X35X6 HMS5 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.63/each

Specifications

Dimensions

  • Outside Diameter
    35 mm
  • Overall Width
    6 mm
  • Shaft Diameter
    25 mm
  • Weight
    0.02 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400250;400251;400254;400255
  • Compatible Wear Sleeves
    99098;99813
  • Construction Description
    Oil seal, SKF Edge
  • Design Type
    HMS5
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572542750
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, speed reducers, transmissions, motors, pumps, wheel ends, rollers

Overview

Mfr description
25X35X6 HMS5 V SMALL BORE SEALS
  • The rubber outside diameter provides optimized sealing ability in the housing, also at considerable surface roughness or in split housings
  • The beads on the outside diameter provide improved sealing ability and retention in the bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought