Motion
40X69X15 HMA2SPL R

CR SEALS (SKF)
40X69X15 HMA2SPL R

Double Lip Grease Seal - Solid, 40 mm Shaft Dia., 69 mm OD, 15 mm Overall Width, HMA2SPL Design, Nitrile Rubber (NBR) Lip Material
Mi Item #06844362
MFR #40X69X15 HMA2SPL R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
40X69X15 HMA2SPL R

Double Lip Grease Seal - Solid, 40 mm Shaft Dia., 69 mm OD, 15 mm Overall Width, HMA2SPL Design, Nitrile Rubber (NBR) Lip Material
Mi Item #06844362
MFR #40X69X15 HMA2SPL R

Mfr description
40X69X15 HMA2SPL R SMALL BORE SEALS
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    69 mm
  • Overall Width
    15 mm
  • Shaft Diameter
    40 mm
  • Weight
    0.19 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400400;400401;400405;400409
  • Compatible Wear Sleeves
    99153;99157;99825
  • Construction Description
    Grease seal
  • Design Type
    HMA2SPL
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311430937
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Wheel ends, axles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)