Motion
534320
Oil Seal - Solid, 5.0000 in Shaft Dia., 6.259 in OD, 1.047 in Overall Width, SCOT1 Design, Fluoro- Elastomer Lip Material
MI ITEM #06844385
MFR #534320
Price$180.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 5.0000 in Shaft Dia., 6.259 in OD, 1.047 in Overall Width, SCOT1 Design, Fluoro- Elastomer Lip Material
MI ITEM #06844385
MFR #534320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.17/each

Specifications

Dimensions

  • Outside Diameter
    6.259 in
  • Overall Width
    1.047 in
  • Shaft Diameter
    5.000 in
  • Weight
    0.90 lbs

Details

  • Design Type
    SCOT1
  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    085311381543
  • Solid / Split
    Solid

Overview

Mfr description
534320 SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought