Motion
M206KDD A3158A

TIMKEN (FAFNIR)
M206KDD A3158A

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, Double Shielded
MI ITEM #06844758
MFR #M206KDD A3158A
Price$390.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
M206KDD A3158A

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, Double Shielded
MI ITEM #06844758
MFR #M206KDD A3158A

Mfr description
M206KDD A3158A SUPER-PREC BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.95/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)