Motion
2MM9313WICRDUL

TIMKEN (FAFNIR)
2MM9313WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #06844760
MFR #2MM9313WICRDUL
Price$2,288.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9313WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #06844760
MFR #2MM9313WICRDUL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,288.12/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    26 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9313WIDUL DUPLEX PAIR
  • Manufacturer Upc Number
    087796073692
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796073692

Overview

Mfr description
2MM9313WIDUL DUPLEX PAIR
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.220 Kg 0.470 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MM9313WICRDUH 2MM9313WICRDUL 2MM9313WICRDULA4446 2MM9313WICRDULFS637 2MM9313WICRDULFS934 2MM9313WICRDUM 2MM9313WICRDUMFS637 2MM9313WICRDUX 2MM9313WICRQUH 2MM9313WICRQUL 2MM9313WICRQULA4446 2MM9313WICRQUM 2MM9313WICRQUX 2MM9313WICRSUH 2MM9313WICRSUL 2MM9313WICRSULFS633 2MM9313WICRSUM 2MM9313WICRSUX 2MM9313WICRTUH 2MM9313WICRTUL 2MM9313WICRTUM 2MM9313WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought