Motion
RCJTC1 3/16

TIMKEN (FAFNIR)
RCJTC1 3/16

Two-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal
Mi Item #06844777
MFR #RCJTC1 3/16
Price$197.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RCJTC1 3/16

Two-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal
Mi Item #06844777
MFR #RCJTC1 3/16

Mfr description
RCJTC 1 3/16 HOUSED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.09/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.6930 in, 43 mm
  • Bolt Hole Spacing
    4.5940 in, 116.70 mm
  • Bore Diameter  
    1-3/16 in
  • Flange Thickness
    0.5320 in;13.50 mm
  • Overall Height  
    3.1880 in, 81 mm
  • Overall Length
    5.5630 in, 141.30 mm
  • Overall Width
    1.1770 in, 29.90 mm
  • Weight
    2.28 lbs

Details

  • Bearing Number
    GC1103KRRB
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Description
    RCJTC1 3/16, Fafnir 2-Bolt Flanged Mounted Bearings Concentric Locking Collar
  • Dynamic Load Capacity
    4900 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Construction
    2-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    087796058118
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Shroud
  • Series
    RCJTC
  • Static Load Capacity
    2500 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    087796058118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)