Motion
YCJ 2 1/4 SGT

TIMKEN (FAFNIR)
YCJ 2 1/4 SGT

Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06844783
MFR #YCJ 2 1/4 SGT
Price$423.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJ 2 1/4 SGT

Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06844783
MFR #YCJ 2 1/4 SGT

Mfr description
YCJ 2 1/4 SGT S-HOUSED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.85/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6250 in
  • Bolt Circle Diameter  
    7.9550 in
  • Bore Diameter  
    2-1/4 in

Details

  • Bearing Number
    GY1203KRRB SGT
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    087796291386
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    087796291386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)