Motion
19S104CP
1-1/4" Stainless Steel Shaft Mounting Collars Two-Piece Split Clamp-Type Stackable (Cap)
Mi Item #06844930
MFR #19S104CP
Price$90.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Stainless Steel Shaft Mounting Collars Two-Piece Split Clamp-Type Stackable (Cap)
Mi Item #06844930
MFR #19S104CP

Mfr description
19S104CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.63/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.0630 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.26 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786026386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)