Motion
1L108AFXK
1-1/2" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #06844931
MFR #1L108AFXK
List Price$166.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #06844931
MFR #1L108AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.27/each for your price

Overview

Mfr description
1L108AFXK

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.5000 in
  • Outside Diameter
    3.7300 in
  • Material
    Steel
  • Keyway Size
    0.3750 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28
  • Weight
    1.44 lb
  • Package Qty
    1
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030758
  • Screw Length
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text