Motion
NBP2A111
1-2/3" Aluminum Clamp-On Wrench Two-Piece Type Round Bore (Pipe)
MI ITEM #06844933
MFR #NBP2A111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-2/3" Aluminum Clamp-On Wrench Two-Piece Type Round Bore (Pipe)
MI ITEM #06844933
MFR #NBP2A111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.15 lb

Details

  • Material
    Aluminum
  • UPC_NO
    662786031243

Overview

Mfr description
NBP2A111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought