Motion
83147
Tool Bag - Nylon Material, Black/Orange
Mi Item #06845314
MFR #83147
Price$86.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Nylon Material, Black/Orange
Mi Item #06845314
MFR #83147

Mfr description
83147 BAG TL 16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.43/each

Specifications

Dimensions

  • Depth
    16 in
  • Height
    12-3/4 in
  • Width
    8 in

Details

  • Color
    Black/Orange
  • Material
    Nylon
  • Number Of Pockets
    15
  • Tool Bag Style
    Tool Bag
  • Type
    Tool Storage
  • UPC_NO
    099575831478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)