Motion
80306
Socket Set - 1/4 in Drive Size
Mi Item #06845316
MFR #80306
Price$71.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in Drive Size
Mi Item #06845316
MFR #80306

Mfr description
80306 SET SKT STD MET 1/4DR 12PT 13PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.15/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Size
    15 mm
  • Min Size
    4 mm
  • Size Range
    15.0 mm, 4.0 mm

Details

  • Container Type
    Rail
  • Measurement Type
    Metric
  • Number Of Pieces
    13
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Standard
  • UPC_NO
    099575803062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)