Motion
80563
11 Piece 3/8" Drive Deep Socket Set 12 Points, 1/4 to 7/8", Inch Measurement Standard
Mi Item #06845320
MFR #80563
Price$129.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Piece 3/8" Drive Deep Socket Set 12 Points, 1/4 to 7/8", Inch Measurement Standard
Mi Item #06845320
MFR #80563

Mfr description
80563 SET SKT DP 3/8DR 12PT 11PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.02/each

Specifications

Dimensions

  • Size Range
    7/8 in, 1/4 in

Details

  • Container Type
    Rail
  • Measurement Type
    Inch
  • Number Of Pieces
    11
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)