Motion
80713
8 Piece 1/2" Drive Deep Socket Set 12 Points, 1/2 to 15/16", Inch Measurement Standard
MI ITEM #06845321
MFR #80713
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece 1/2" Drive Deep Socket Set 12 Points, 1/2 to 15/16", Inch Measurement Standard
MI ITEM #06845321
MFR #80713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80713 SKT SET DP SAE 1/2DR 12PT 8PC

Specifications

  • Number Of Pieces
    8
  • Container Type
    Rail
  • Number Of Points
    12
  • Tool Type
    Deep
  • Measurement Type
    Inch
  • Size Range
    15/16 in, 1/2 in
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text