Motion
81665 WR COMB LNG PAT 8MM

Gearwrench
81665 WR COMB LNG PAT 8MM

8mm 12 Point Offset Combination Wrench 15° Offset Angle, 5-3/4" OAL, Steel, Polished Finish
Mi Item #06845326
MFR #81665 WR COMB LNG PAT 8MM
Price$21.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81665 WR COMB LNG PAT 8MM

8mm 12 Point Offset Combination Wrench 15° Offset Angle, 5-3/4" OAL, Steel, Polished Finish
Mi Item #06845326
MFR #81665 WR COMB LNG PAT 8MM

Mfr description
81665 WR COMB LNG PAT 8MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.97/each

Specifications

Dimensions

  • Head Angle
    15
  • Head Thickness
    13/64 in
  • Offset Angle
    15
  • Overall Length  
    5-3/4 in
  • Size
    8 mm

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)