Motion
85128 WR RAT XL COMB 7/8

Gearwrench
85128 WR RAT XL COMB 7/8

Combination Wrench - Full Polish, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 13 in OAL
Mi Item #06845333
MFR #85128 WR RAT XL COMB 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85128 WR RAT XL COMB 7/8

Combination Wrench - Full Polish, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 13 in OAL
Mi Item #06845333
MFR #85128 WR RAT XL COMB 7/8

Mfr description
85128 WR RAT XL COMB 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    7/8 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    7/8 in
  • Overall Length  
    13 in
  • Size
    7/8 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    082171851285
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)