Motion
85858 WR RAT COMB XL X-BEAM 9/16

Gearwrench
85858 WR RAT COMB XL X-BEAM 9/16

Combination Wrench - Full Polish, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 9-1/4 in OAL
MI ITEM #06845335
MFR #85858 WR RAT COMB XL X-BEAM 9/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85858 WR RAT COMB XL X-BEAM 9/16

Combination Wrench - Full Polish, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 9-1/4 in OAL
MI ITEM #06845335
MFR #85858 WR RAT COMB XL X-BEAM 9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85858 WR RAT COMB XL X-BEAM 9/16

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    9/16 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    12
  • UPC_NO
    082171858581
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text