Motion
9534N WR RAT COMB REV 13/16

Gearwrench
9534N WR RAT COMB REV 13/16

13/16" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #06845337
MFR #9534N WR RAT COMB REV 13/16
Price$88.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9534N WR RAT COMB REV 13/16

13/16" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #06845337
MFR #9534N WR RAT COMB REV 13/16

Mfr description
9534N WR RAT COMB REV 13/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.05/each

Specifications

Dimensions

  • Size
    13/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)