Motion
260  KIT, TORQUE ARM (PCX)

HUB CITY INC
260 KIT, TORQUE ARM (PCX)

Speed Reducer Torque Arm Kit - 260 Reducer Size, 11.1250 in Minimum Arm Length, 17.0000 in Maximum Arm Length, Steel Material
MI ITEM #06847011
MFR #260 KIT, TORQUE ARM (PCX)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
260 KIT, TORQUE ARM (PCX)

Speed Reducer Torque Arm Kit - 260 Reducer Size, 11.1250 in Minimum Arm Length, 17.0000 in Maximum Arm Length, Steel Material
MI ITEM #06847011
MFR #260 KIT, TORQUE ARM (PCX)

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0229-02999 TORQUE ARM

Specifications

  • Arm Component Type
    Torque Arm Kit
  • Manufacturer Reducer Size
    260
  • Minimum Arm Length
    11.1250 in
  • Accessory Type
    Worm Gear Reducer
  • Maximum Arm Length
    17.0000 in
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662798662480
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    6 in
  • Shipping Dimensions Width
    6 in
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought