Overview
Mfr description
AFD40-04C-A MICRO MIST SEPARATOR
Specifications
- Filter TypeMicro Mist Separator
- Port Size1/2 BSPT
- Drain TypeAutomatic (Normally Closed)
- Bowl OptionsPolycarbonate Bowl
- SeriesAFD
- Body Size40
- Thread StandardRc
- Weight433.18 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data