Motion
IDG60-04B
Membrane Air Dryer - 1/2 BSPT, Dew Point: -4 °F, Includes: Mounting Bracket
MI ITEM #06847420
MFR #IDG60-04B
Price$1,626.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 1/2 BSPT, Dew Point: -4 °F, Includes: Mounting Bracket
MI ITEM #06847420
MFR #IDG60-04B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,626.50/each

Specifications

Dimensions

  • Overall Height
    13.860 in
  • Overall Length
    3.250 in
  • Overall Width
    3.580 in
  • Port Size
    1/2 BSPT

Details

  • Country of Origin
    JP
  • Included Options
    Mounting Bracket
  • Inlet Air Flow Rate
    25.603 scfm
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    21.188 scfm
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    4.414 scfm
  • Standard Dew Point
    -4 °F

Overview

Mfr description
IDG60-04B AIR DRYER, M'BRANE(600/125)-20
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
  • Port sizes: 1/8" to 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought