Motion
HTG4200-800X25

KURIYAMA OF AMERICA
HTG4200-800X25

HTG4200-800X25 HTG4200 Series 28.00 in. Min. Inside Bend Radius Galvanized Steel Interlocked Rough Bore Metal Hose (Unpacked)
Mi Item #06847478
MFR #HTG4200-800X25
Price$36.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HTG4200-800X25

HTG4200-800X25 HTG4200 Series 28.00 in. Min. Inside Bend Radius Galvanized Steel Interlocked Rough Bore Metal Hose (Unpacked)
Mi Item #06847478
MFR #HTG4200-800X25

Mfr description
HTG4200-800X25 8'' X 25FT METAL HOSE
  • Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”. Flexible - corrugations allow for greater flexibility than lined metal hose. Abrasion Resistant and Durable - steel construction resists damage from abrasive and damaging materials. Heat Resistant- can withstand very high temperatures allowing for the transfer of hot materials. Full Vacuum.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.67/each

Specifications

Details

  • Application
    Abrasive material handling, BOP (Blow out Protection) for hydraulic, cryogenic and other high pressure hoses, Bulk truck and railcar unloading, Dry bulk transfer, Fly ash and soda handling, Grain handling, Protective armor/shielding for hoses, Transfer of high temperature air, gasses and materials, Truck tailpipe exhaust, Vacuum trucks and equipment
  • Hose Covering Material
    Galvanized Steel
  • Hose Type
    Medium Weight
  • Manufacturer Upc Number
    822353105184
  • Product Type
    Flexible Ducting Hose
  • Product Types
    HTG4200 Series Galvanized Steel Interlocked Rough Bore Hose (Unpacked)
  • Type
    Interlocked Rough Bore Hose
  • UPC_NO
    822353105184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)