Motion
6328 M/C3VL2071

SKF
6328 M/C3VL2071

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 300 mm OD, 62 mm Width, Open, Without Snap Ring
MI ITEM #06847709
MFR #6328 M/C3VL2071
Your Price$4,340.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6328 M/C3VL2071

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 300 mm OD, 62 mm Width, Open, Without Snap Ring
MI ITEM #06847709
MFR #6328 M/C3VL2071

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,340.92/each(List $5,209.10)

Overview

Mfr description
6328 M/C3VL2071
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, INSOCOAT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Electrically insulated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    62 mm
  • Element Material
    Bearing steel
  • Series
    63
  • Radial Dynamic Load Capacity
    56427 lbf
  • Radial Static Load Capacity
    55078 lbf
  • Manufacturer Catalog Number
    6328 M/C3VL2071
  • UPC_NO
    7316572468470
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, INSOCOAT
  • Description
    6328 M/C3VL2071
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6328 M/C3VL2071 is a radial deep groove ball bearing with a 140 mm bore, straight bore, open type, 300 mm outside diameter, and 62 mm width, engineered for large industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text