Motion
48-03-3010

MILWAUKEE TOOL
48-03-3010

Spline to SDS-MAX Adapter
Mi Item #06848245
MFR #48-03-3010
Price$97.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-03-3010

Spline to SDS-MAX Adapter
Mi Item #06848245
MFR #48-03-3010

Mfr description
48-03-3010 SPLINE TO SDS-PLUS ADAPTER
  • Milwaukee bits are available in either 2 cutter or 4 cutter head geometries
  • Chisel and raker teeth for faster material pulverization
  • Land and core thickness for durability even in large hammers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.51/each

Specifications

Dimensions

  • Adapter Shank Size
    1/8 in

Details

  • Chuck Style
    SDS-Max
  • Color Finish
    Black
  • Manufacturer Upc Number
    045242316113
  • Material
    Steel
  • Model Comp
    Spline
  • Quick Change
    No
  • UPC_NO
    045242316113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)