Motion
7322-B-JP-UA

FAG (SCHAEFFLER)
7322-B-JP-UA

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #06848264
MFR #7322-B-JP-UA
Price$2,311.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7322-B-JP-UA

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #06848264
MFR #7322-B-JP-UA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,311.26/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    7322-B-XL-JP-UA
  • Manufacturer Catalog
  • Max Rpm
    3300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    250000 N
  • Radial Static Load Capacity
    245000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677515353

Overview

Mfr description
7322-B-XL-JP-UA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought