Motion
C3130K

SKF
C3130K

Toroidal Roller Bearing - 150 mm Bore, 250 mm OD, 80 mm Width, Tapered 1:12, Open
MI ITEM #06848366
MFR #C3130K
Your Price$11,729.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C3130K

Toroidal Roller Bearing - 150 mm Bore, 250 mm OD, 80 mm Width, Tapered 1:12, Open
MI ITEM #06848366
MFR #C3130K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,729.58/each(List $14,235.02)

Overview

Mfr description
C3130K CARB BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
    150 mm
  • Outside Diameter
    250 mm
  • Overall Width
    80 mm
  • Closure Type
    Open
  • Operating Temperature Range
    392 °F
  • Max Rpm
    2800 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2.1 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570893687
  • UPC_NO
    7316570893687
  • Product Type
    Toroidal Roller Bearings
  • Weight
    33.59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text