Motion
7303-B-XL-2RS-TVP

FAG (SCHAEFFLER)
7303-B-XL-2RS-TVP

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06849612
MFR #7303-B-XL-2RS-TVP
Price$217.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7303-B-XL-2RS-TVP

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06849612
MFR #7303-B-XL-2RS-TVP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$217.04/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7303-B-XL-2RS-TVP ANG CONTACT BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought