Motion
80-400-7

ANSELL
80-400-7

ActivArmr® Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Acrylic Terry Loop Liner
MI ITEM #06849614
MFR #80-400-7
Your Price$12.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
80-400-7

ActivArmr® Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Acrylic Terry Loop Liner
MI ITEM #06849614
MFR #80-400-7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.25/pr(List $15.30)

Overview

Mfr description
206422 ACTIVARMR 80400 SIZE 7,0
  • High visibility with seamless yellow thermal terry liner
  • Bright blue crinkled palm provides added wet and dry grip
  • Insulated glove for use in cold temperatures
  • Ergonomic design for superior fit, comfort, flexibility and dexterity
  • Also offers protection when handling hot parts up to 250°C / 480°F for 15 seconds

Specifications

  • Glove Size
    Small
  • Cuff Type
    Knitwrist
  • Color
    Blue / Hi-Vis Yellow
  • Hand Type
    Pair
  • Ansi Isea Abrasion Resistance Level
    A4
  • Standards Met
    EN511
  • Knit Gauge
    7 ga
  • Manufacturer Upc Number
    20076490008325
  • Description Keyword
    Latex Coated Palm & Fingers
  • UPC_NO
    20076490008325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought