Specifications
Details
- Features & Benefits• 35 Pockets for organizing tools • Impact Resistant Molded Base - Protects contents and allows backpack to stand up • 1680 Ballistic Material • Load-Bearing Harness- Padded and Brethable for all day comfort • Laptop Sleeve - Holds Laptops up to 15.6" • Bulk Pocket - Quick access to bulks items such as fish tapes and power tools • Attachment Strap - Allows bag to be easily and securly attached to vertical handles
- Material1680 Ballistic
- Number Of Compartments35
- Tool Bag StyleBackpack
- UPC_NO045242333943
Overview
Mfr description
48-22-8200 JOBSITE BACKPACK
- 35 Pockets for organizing tools
- Impact Resistant Molded Base - Protects contents and allows backpack to stand up
- 1680 Ballistic Material
- Load-Bearing Harness- Padded and Brethable for all day comfort
- Laptop Sleeve - Holds Laptops up to 15.6"
- Bulk Pocket - Quick access to bulks items such as fish tapes and power tools
- Attachment Strap - Allows bag to be easily and securly attached to vertical handles