Motion
NH100085-100YF

DANFOSS AEROQUIP LLC
NH100085-100YF

Eaton Aeroquip Flexmaster Tube and Pipe Joints Coupling - Alloy Steel
MI ITEM #06851097
MFR #NH100085-100YF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
NH100085-100YF

Eaton Aeroquip Flexmaster Tube and Pipe Joints Coupling - Alloy Steel
MI ITEM #06851097
MFR #NH100085-100YF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NH100085-100YF COUPLING
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration

Specifications

  • Adapter Type
    Tube and Pipe Joints
  • Material
    Alloy Steel
  • Height
    2.360 in
  • Width
    0.680 in
  • Length
    3.230 in
  • Weight
    0.29 lb
  • Overall Length
    3.230 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text