Motion
1177
Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 1 ph, 575 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Bracket Mount, Continuous Air Over
MI ITEM #06851176
MFR #1177
List Price$460.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 1 ph, 575 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Bracket Mount, Continuous Air Over
MI ITEM #06851176
MFR #1177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$460.86/each for your price

Overview

Mfr description
1/2 HP,1075 RPM,1177,575 V,60 HZ,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    48Y
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    1075 rpm
  • Duty Condition Type
    Continuous Air Over
  • Mounting Type
    Bracket
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    6
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Service Factor
    1.00
  • Insulation Class
    A
  • Standards Met
    EE
  • Weight
    18.2 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382102500
  • UPC_NO
    786382102500
  • Model
    K055DSZ1214011B
  • Max Allowable Current
    1.9 A
  • Product Types
    AC Motors
  • Torque
    39.09 ft-lbs
  • Opposite Drive End Bearing
    6201
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text