Motion
4933
HVAC Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 56 Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1140 rpm Base
MI ITEM #06851185
MFR #4933
Your Price$614.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 56 Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1140 rpm Base
MI ITEM #06851185
MFR #4933

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$614.18/each(List $706.29)

Overview

Mfr description
1 HP,1140 RPM,4933,575 V,60 HZ,56

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Country of Origin
    MEX
  • Motor Supply Voltage
    575 V
  • Frame Size
    56
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    6
  • Description
    FHP, 1 HP, 6P, 56
  • Service Factor
    1.00
  • Insulation Class
    B
  • Weight
    30.4 lbs
  • Harmonization Code
    8501.51.6040
  • Manufacturer Upc Number
    786382103286
  • UPC_NO
    786382103286
  • Model
    P063GKP4933015B
  • Max Allowable Current
    1.6 A
  • Product Types
    AC Motors
  • Torque
    79.86 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text