Motion
4934
HVAC Motor - 1-1/2 hp, 1200 rpm, 3 ph, 575 V, 56 Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1140 rpm Base, Band Mount
MI ITEM #06851186
MFR #4934
Price$759.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1-1/2 hp, 1200 rpm, 3 ph, 575 V, 56 Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1140 rpm Base, Band Mount
MI ITEM #06851186
MFR #4934

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$759.47/each

Specifications

Dimensions

  • Frame Size
    56
  • Service Factor
    1.00
  • Torque
    109.8 ft-lbs
  • Weight
    39 lbs

Details

  • Base RPM
    1140 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1 1/2 HP, 6P, 56
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    B
  • Manufacturer Upc Number
    786382103293
  • Max Allowable Current
    2.3 A
  • Maximum Speed
    1140 rpm
  • Model
    P063GEJ4946015B
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    575 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Band
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    EE
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382103293

Overview

Mfr description
1 1/2 HP,1140 RPM,4934,575 V,60 HZ,56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought