Motion
4936
HVAC Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #06851187
MFR #4936
Price$786.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #06851187
MFR #4936

Mfr description
1 HP,1140 RPM,4936,575 V,60 HZ,56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.74/each

Specifications

Dimensions

  • Frame Size
    56
  • Service Factor
    1.00
  • Torque
    79.86 ft-lbs
  • Weight
    23 lbs

Details

  • Base RPM
    1140 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1 HP, 6P, 56
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    B
  • Manufacturer Upc Number
    786382103309
  • Max Allowable Current
    1.5 A
  • Maximum Speed
    1140 rpm
  • Model
    P063GEE4942015B
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    575 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    EE
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382103309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)