Motion
4937
HVAC Motor - 3/4 hp, 1800 rpm, 3 ph, 575 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base
Mi Item #06851188
MFR #4937
Price$515.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 3/4 hp, 1800 rpm, 3 ph, 575 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base
Mi Item #06851188
MFR #4937

Mfr description
3/4 HP,1725 RPM,4937,575 V,60 HZ,56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.40/each

Specifications

Dimensions

  • Frame Size
    56
  • Weight
    22 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 3/4 HP, 4P, 56
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.51.3040
  • Manufacturer Upc Number
    786382103316
  • Maximum Speed
    1725 rpm
  • Model
    P063GEG4944015B
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382103316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)