Motion
4940
HVAC Motor - 1/2 hp, 1200 rpm, 3 ph, 575 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06851189
MFR #4940
Price$597.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1/2 hp, 1200 rpm, 3 ph, 575 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06851189
MFR #4940

Mfr description
1/2 HP,1140 RPM,4940,575 V,60 HZ,56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.21/each

Specifications

Dimensions

  • Frame Size
    56
  • Service Factor
    1.15
  • Torque
    36.71 ft-lbs
  • Weight
    21 lbs

Details

  • Base RPM
    1140 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/2 HP, 6P, 56
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    B
  • Manufacturer Upc Number
    786382103323
  • Max Allowable Current
    0.85 A
  • Maximum Speed
    1140 rpm
  • Model
    P063GEC4940015B
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    575 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    EE
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382103323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)