Motion
4958
HVAC Motor - 3/4 hp, 1200 rpm, 3 ph, 575 V, 56 Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1140 rpm Base
MI ITEM #06851190
MFR #4958
List Price$706.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 3/4 hp, 1200 rpm, 3 ph, 575 V, 56 Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1140 rpm Base
MI ITEM #06851190
MFR #4958

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$706.29/each for your price

Overview

Mfr description
3/4 HP,1140 RPM,4958,575 V,60 HZ,56

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Country of Origin
    MEX
  • Motor Supply Voltage
    575 V
  • Frame Size
    56
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Motor Poles
    6
  • Description
    FHP, 3/4 HP, 6P, 56
  • Insulation Class
    B
  • Standards Met
    EE
  • Weight
    27 lbs
  • Harmonization Code
    8501.51.3040
  • Manufacturer Upc Number
    786382103330
  • UPC_NO
    786382103330
  • Model
    P063GEV4958015B
  • Max Allowable Current
    1.2 A
  • Product Types
    AC Motors
  • Torque
    55.02 ft-lbs
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought