Motion
1180
Air Handling (HVAC) Motor - 1/8 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, 60 Hz, 1550 rpm Base
MI ITEM #06851192
MFR #1180
List Price$499.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/8 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, 60 Hz, 1550 rpm Base
MI ITEM #06851192
MFR #1180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$499.04/each for your price

Overview

Mfr description
1/8 HP,1550 RPM,1180,115 V,60 HZ,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/8 hp
  • Synchronous Rpm
    1800 rpm
  • Country of Origin
    MEX
  • Motor Supply Voltage
    115 V
  • Frame Size
    48Y
  • Frequency Rating
    60 Hz
  • Base RPM
    1550 rpm
  • Motor Poles
    4
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Insulation Class
    B
  • Standards Met
    EE
  • Weight
    7.13 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382103354
  • UPC_NO
    786382103354
  • Model
    K048SNF0197013B
  • Max Allowable Current
    2 A
  • Product Types
    AC Motors
  • Torque
    6.302 ft-lbs
  • Opposite Drive End Bearing
    6201
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought