Motion
1266
Condenser Fan Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1100 rpm Base
MI ITEM #06851198
MFR #1266
Your Price$424.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1100 rpm Base
MI ITEM #06851198
MFR #1266

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$424.47/each(List $488.13)

Overview

Mfr description
1 HP,1100 RPM,1266,575 V,60 HZ,48Y

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Country of Origin
    MEX
  • Motor Supply Voltage
    575 V
  • Frame Size
    48Y
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1100 rpm
  • Motor Poles
    6
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium® efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1 hp
  • Weight
    19.14 lbs
  • Harmonization Code
    8501.51.6040
  • Manufacturer Upc Number
    786382103637
  • UPC_NO
    786382103637
  • Model
    P055DED1492015B
  • Motor Category
    Condenser Fan Motor
  • Product Types
    AC Motors
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought