Motion
4941
HVAC Motor - 1/2 hp, 1200 rpm, 1 ph, 208-230/460 V, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1100 rpm Base, RING Mount, Continuous Duty
Mi Item #06851200
MFR #4941
Price$560.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1/2 hp, 1200 rpm, 1 ph, 208-230/460 V, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1100 rpm Base, RING Mount, Continuous Duty
Mi Item #06851200
MFR #4941

Mfr description
1/2 HP,1100 RPM,4941,208-230/460 V,60 HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.81/each

Specifications

Dimensions

  • Service Factor
    1.00
  • Torque
    40.89 ft-lbs
  • Weight
    15.91 lbs

Details

  • Base RPM
    1100 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/2 HP, 6P
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Upc Number
    786382103903
  • Max Allowable Current
    1.5 A, 2.8 A
  • Maximum Speed
    1100 rpm
  • Model
    K055PNV1566012B
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    RING
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    12.5 µF
  • Shaft End Bearing
    Ball
  • Standards Met
    EE
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382103903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)