Motion
1182
Air Handling (HVAC) Motor - 1/10 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, 60 Hz, 1050 rpm Base
Mi Item #06851224
MFR #1182
Price$414.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/10 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, 60 Hz, 1050 rpm Base
Mi Item #06851224
MFR #1182

Mfr description
1182,HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.51/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Torque
    6.999 ft-lbs
  • Weight
    6.5 lbs

Details

  • Base RPM
    1050 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.2040
  • Insulation Class
    B
  • Manufacturer Upc Number
    786382106768
  • Max Allowable Current
    1.7 A
  • Maximum Speed
    1050 rpm
  • Model
    K048SNZ0238013B
  • Motor Horsepower
    1/10 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    7.5 µF
  • Shaft End Bearing
    Ball
  • Standards Met
    EE
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382106768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)