Motion
8430UI
Air Handling (HVAC) Motor - 1/2 hp / 1/3 hp, 1800 rpm, 1 ph, 120/240 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1800 rpm Base, Continuous Air Over
Mi Item #06851228
MFR #8430UI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/2 hp / 1/3 hp, 1800 rpm, 1 ph, 120/240 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1800 rpm Base, Continuous Air Over
Mi Item #06851228
MFR #8430UI

Mfr description
1/2 / 1/3 HP,1800 / VAR SPD,8430UI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Y
  • Weight
    12 lbs

Details

  • Base RPM
    1800 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Upc Number
    786382107093
  • Max Allowable Current
    3.2 A, 5.6 A
  • Maximum Speed
    1800 rpm
  • Model
    M055DSG0752013B
  • Motor Horsepower
    1/2 hp / 1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    10
  • Motor Supply Voltage
    120/240 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Number Of Speeds
    VAR
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Electronically Protected
  • UPC_NO
    786382107093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)