Motion
C25P1FSCR
Corrosive Duty Motor - 25 hp, 3600 rpm, 3 ph, 380//460 V, 284TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2945 rpm - 3560 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #06851231
MFR #C25P1FSCR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosive Duty Motor - 25 hp, 3600 rpm, 3 ph, 380//460 V, 284TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2945 rpm - 3560 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #06851231
MFR #C25P1FSCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25 HP,3560 & 2945 RPM,C25P1FSCR,460 &

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    380//460 V
  • Frame Size
    284TSC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2945 rpm - 3560 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Footless
  • Full Load Efficiency
    91.7 %
  • Motor Poles
    2
  • Description
    U.S. Motors® brand CORRO-DUTY® Motors are considered one of the toughest - built to withstand a variety of severe duty applications. These Motors are rated Class B rise at 1.0 service factor and Class F rise at 1.15 service factor with full Class F or better insulating materials. The CORRO-DUTY® motor has an all cast-iron frame, conduit box, fan cover, bearing caps and end shields. These features, along with paint and oxide primer, help protect the motor from external damage in corrosive and harsh environments. Internal protection helps extend the thermal and mechanical life of the motor.
  • Overall Length C Dimension
    28.2 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    380 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382107178
  • Model
    DW82
  • Max Allowable Current
    29.4 A, 36 A
  • Product Types
    AC Motors
  • Torque
    36.9 ft-lbs
  • Opposite Drive End Bearing
    6310-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought