Motion
C100P1FSCR
Corrosive Duty Motor - 100 hp, 3600 rpm, 3 ph, 380//460 V, 405TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2945 rpm - 3560 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #06851238
MFR #C100P1FSCR
Price$32,971.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosive Duty Motor - 100 hp, 3600 rpm, 3 ph, 380//460 V, 405TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2945 rpm - 3560 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #06851238
MFR #C100P1FSCR

Mfr description
100 HP,3560 & 2945 RPM,C100P1FSCR,460 &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,971.93/each

Specifications

Dimensions

  • Frame Size
    405TSC
  • Overall Length C Dimension
    37.6 in
  • Service Factor
    1.15
  • Torque
    147.4 ft-lbs
  • Weight
    1300 lbs

Details

  • Base RPM
    2945 rpm - 3560 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand CORRO-DUTY® Motors are considered one of the toughest - built to withstand a variety of severe duty applications. These Motors are rated Class B rise at 1.0 service factor and Class F rise at 1.15 service factor with full Class F or better insulating materials. The CORRO-DUTY® motor has an all cast-iron frame, conduit box, fan cover, bearing caps and end shields. These features, along with paint and oxide primer, help protect the motor from external damage in corrosive and harsh environments. Internal protection helps extend the thermal and mechanical life of the motor.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    94.5 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382107260
  • Max Allowable Current
    112 A, 139 A
  • Maximum Speed
    3560 rpm
  • Model
    FA12
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    380//460 V
  • Motor Type
    Corrosive Duty Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6316-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6315-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382107260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)