Motion
C100P2FCR
Corrosive Duty Motor - 100 hp, 1800 rpm, 3 ph, 380//460 V, 405TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1475 rpm - 1780 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #06851239
MFR #C100P2FCR
List Price$28,820.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosive Duty Motor - 100 hp, 1800 rpm, 3 ph, 380//460 V, 405TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1475 rpm - 1780 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #06851239
MFR #C100P2FCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,820.12/each for your price

Overview

Mfr description
100 HP,1780 & 1475 RPM,C100P2FCR,460 &

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    380//460 V
  • Frame Size
    405TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1475 rpm - 1780 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Footless
  • Full Load Efficiency
    95.4 %
  • Motor Poles
    4
  • Description
    U.S. Motors® brand CORRO-DUTY® Motors are considered one of the toughest - built to withstand a variety of severe duty applications. These Motors are rated Class B rise at 1.0 service factor and Class F rise at 1.15 service factor with full Class F or better insulating materials. The CORRO-DUTY® motor has an all cast-iron frame, conduit box, fan cover, bearing caps and end shields. These features, along with paint and oxide primer, help protect the motor from external damage in corrosive and harsh environments. Internal protection helps extend the thermal and mechanical life of the motor.
  • Overall Length C Dimension
    40.6 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    1300 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382107277
  • UPC_NO
    786382107277
  • Model
    FA13
  • Max Allowable Current
    113 A, 137 A
  • Product Types
    AC Motors
  • Torque
    294.7 ft-lbs
  • Opposite Drive End Bearing
    6316-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought